Shop GEDORE
See all product information
Create Account
Spare Handle Hickory Rotband-Plus 900 Mm
- Mfr # 1708317
- Zoro # G712845385
product price:Â
$
222.39
/ea
Free Shipping & Returns
Key Features
Shaft Material
Hickory
Overall Length
900 mm
Standards
DIN 68340, REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1708317
- Zoro #
- G712845385
- UPC #
- 04010886857076
- Country of Origin
- Germany
- Item
- Spare Handle Hickory Rotband-Plus 900 Mm
- Shaft Material
- Hickory
- Standards
- DIN 68340, REACH Compliant
Dimensions
- Overall Length
- 900 mm
Description
Spare Handle Hickory Rotband-Plus 900 Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.