Zoro Homepage

Spring Compressor, Adjustable

  • Mfr # KL-5501 B

  • Zoro # G5808000


product price: $3,302.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
MacPherson and Semi Struts
Application
Compresses Automotive Strut Springs
Length (In.)
30 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-5501 B
Zoro #
G5808000
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
30 in
Overall Length
30 in
Drive Size
24 mm
Overall Diameter
30 11/16 in
Overall Width
20 1/16 in

Details

Item
Spring Compressor
Material
Steel
For Use With
MacPherson and Semi Struts
Application
Compresses Automotive Strut Springs
Number of Pieces
1
Type
Adjustable
Tool Type
Strut Spring Compressor
Vehicle Make/Model/Year
Universal

Description

Spring Compressor, Tool Type Strut Spring Compressor, Application Compresses Automotive Strut Springs, Material Steel, Overall Diameter 30 11/16 in, Overall Length 30 in, Overall Width 20 1/16 in, Drive Size 24 mm, For Use With MacPherson and Semi Struts, Number of Pieces 1, Vehicle Make/Model/Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.