Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Handle, 1/2", 255mm

  • Mfr # 1996

  • Zoro # G8500298


product price: $62.19
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Size
1/2"
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1996
Zoro #
G8500298
UPC #
-
Country of Origin
Germany

Dimensions

Output Drive Size
1/2"

Details

Item
Swivel Handle
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Male Square

Description

Swivel Handle,1/2",255mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.