Zoro Homepage

Swivel Handle, 1/4"

  • Mfr # 2097

  • Zoro # G8769579


product price: $35.39
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Male Square
Output Drive Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097
Zoro #
G8769579
UPC #
-
Country of Origin
Germany

Dimensions

Output Drive Size
1/4"

Details

Item
Swivel Handle
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Male Square

Description

Swivel Handle,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.