Zoro Homepage

Swivel Handle, 3/8", 254mm

  • Mfr # 3096

  • Zoro # G8770577


product price: $48.89
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Size
3/8"
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3096
Zoro #
G8770577
UPC #
-
Country of Origin
Germany

Dimensions

Output Drive Size
3/8"

Details

Item
Swivel Handle
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Male Square

Description

Swivel Handle,3/8",254mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.