
Swivel Head Double Ended Wrench, 10x11mm
Mfr # 34 10X11
Zoro # G9057198
product price: $48.89
/eaKey Features
Finish
Chrome plated
Overall Length
205mm
Features
Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
Head Size
10mm x 11mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34 10X11
Zoro #
G9057198
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
205mm
Head Size
10mm x 11mm
Details
Item
Swivel Head Double Ended Wrench,10x11mm
Finish
Chrome plated
Features
Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Description
Swivel Head Double Ended Wrench,10x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.