Zoro Homepage

Swivel Head Double Ended Wrench, 8x9mm

  • Mfr # 34 8X9

  • Zoro # G9057137


product price: $52.99
/ea

Key Features

Finish
Chrome plated
Overall Length
200mm
Features
Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
Head Size
8mm x 9mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34 8X9
Zoro #
G9057137
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200mm
Head Size
8mm x 9mm

Details

Item
Swivel Head Double Ended Wrench,8x9mm
Finish
Chrome plated
Features
Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric

Description

Swivel Head Double Ended Wrench,8x9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.