Zoro Homepage

Swivel Head Wrench Set In 1/3 Check-Tool

  • Mfr # 6605070

  • Zoro # G8499211


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Wrench Set: (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm
Measurement Type
Metric
Wrench Style
Swivel Head Wrench
Head Size
8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605070
Zoro #
G8499211
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm

Details

Item
Swivel Head Wrench Set In 1/3 Check-Tool
Number of Pieces
5
Includes
Wrench Set: (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm
Measurement Type
Metric
Wrench Style
Swivel Head Wrench

Description

Swivel Head Wrench Set In 1/3 Check-Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.