This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- S 1050
- Zoro #
- G8768510
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Tool Assortment Autodoctor,29 pcs.
- Number of Pieces
- 29
- Includes
- (1)Mfr.No.7: 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm; (1)Mfr.No.2160: PH 2; (1)Mfr.No.49 D 49 R; (1)Mfr.No.145 10 C; (1)Mfr.No.4611; (1)Mfr.No.0513-09; (1)Mfr.No.8250 180 JC; (1)Mfr.No.600 H 300; (1)Mfr.No.2160 PH 2
- SAE or Metric
- Metric
- Tool Storage Type Included
- Wallet
- Sub-Category
- Assortment
Description
Tool Assortment Autodoctor,29 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.