Zoro Homepage

Tool Board, Pliers/Screwdriver

  • Mfr # 1100 W-001

  • Zoro # G8768599


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
(1)Mfr.No.8133-180 JC; (1)Mfr.No.8316-180 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm; (1)Mfr.No.2160 PH 1 2; (1)Mfr.No.4615: 3; (1)Mfr.No.+ ET-1100 W
SAE or Metric
Metric
Sub-Category
Assortment
Tool Storage Type Included
Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100 W-001
Zoro #
G8768599
UPC #
-
Country of Origin
Germany

Details

Item
Tool Board,Pliers/Screwdriver
Number of Pieces
10
Includes
(1)Mfr.No.8133-180 JC; (1)Mfr.No.8316-180 JC; (1)Mfr.No.142 10 TL; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm; (1)Mfr.No.2160 PH 1 2; (1)Mfr.No.4615: 3; (1)Mfr.No.+ ET-1100 W
SAE or Metric
Metric
Sub-Category
Assortment
Tool Storage Type Included
Board

Description

Tool Board,Pliers/Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.