Tool Box, Sheet Steel, Blue, 25 in W x 9 in D x 9 in H

  • Mfr # 1440-64

  • Zoro # G8499099


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Material
Sheet Steel
Color
Blue
Overall Depth
9 in
Height
9 in
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440-64
Zoro #
G8499099
UPC #
-
Country of Origin
Austria

Dimensions

Width
25 in
Overall Depth
9 in
Height
9 in
Depth
9 in

Details

Item
Tool Box
Material
Sheet Steel
Color
Blue
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
Features
Waterproof, Strong Joints, Handles and Stopper to Hold the Lid Open
Handle Type
Folding Handle
Weight Capacity
100 to 400 kg.
Tool Storage Type Included
Tool Box

Description

If you are looking for a large tool box, the Gedore 1440-64 640mm W Sheet Steel Tool Box is the perfect solution. It will give you ample space to store your tools and keep them organised. This jumbo tool box has a waterproof design with strong joints and handles. The lid also has a stopper that holds it open while you work on your project. Designed to last, this sheet steel tool box comes with a weight capacity of 100 to 400 kg. It has an overall height, width and depth of 230 mm, 640 mm and 230 mm respectively. The Gedore Sheet Steel Tool Box will be a useful addition to your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.