
Tool Box, Sheet Steel, Blue, 33 in W x 17 in D x 13-1/2 in H
Mfr # 1440-83
Zoro # G8768711
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Material
Sheet Steel
Color
Blue
Overall Depth
17 in
Height
13-1/2 in
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1440-83
Zoro #
G8768711
UPC #
-
Country of Origin
Austria
Dimensions
Width
33 in
Overall Depth
17 in
Height
13-1/2 in
Depth
17 in
Details
Item
Tool Box
Material
Sheet Steel
Color
Blue
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
Features
Waterproof, Strong Joints, Handles and Stopper to Hold the Lid Open
Handle Type
Folding Handle
Tool Storage Type Included
Tool Box
Weight Capacity
100 to 400 kg.
Description
Tool Box,Jumbo,340 x 841 x 427mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.