Tool Box, Sheet Steel, Blue, 36 in W x 21 in D x 17-1/2 in H

  • Mfr # 1440-91

  • Zoro # G8768763


product price:  $744.99
/ea
Free Shipping & Returns

Key Features

Material
Sheet Steel
Color
Blue
Overall Depth
21 in
Height
17-1/2 in
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440-91
Zoro #
G8768763
UPC #
-
Country of Origin
Austria

Dimensions

Width
36 in
Overall Depth
21 in
Height
17-1/2 in
Depth
21 in

Details

Item
Tool Box
Material
Sheet Steel
Color
Blue
Includes
Strap E-1370 in Nylon Fabric with Shoulder Protector
Features
Waterproof, Strong Joints, Handles and Stopper to Hold the Lid Open
Handle Type
Folding Handle
Tool Storage Type Included
Tool Box
Weight Capacity
100 to 400 kg.

Description

Tool Box,Jumbo,440 x 918 x 537mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.