Tool Box, Steel, Blue, 16-1/2 in W x 9 in D x 8 in H

  • Mfr # 1265 L

  • Zoro # G8498992


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Width
16-1/2 in
Overall Depth
9 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265 L
Zoro #
G8498992
UPC #
-
Country of Origin
Austria

Dimensions

Width
16-1/2 in
Overall Depth
9 in
Height
8 in
Depth
9 in

Details

Item
Tool Box
Material
Steel
Color
Blue
Includes
5 Compartments
Features
Folds Down
Handle Type
Carrying Handle
Number of Compartments
5
Finish
Powder Coated
Tool Storage Type Included
Tool Box

Description

If you are looking for a tool box that will give you the best of both worlds, this Gedore 420mm W Steel Portable Tool Box is just what you need. It has ample storage space and it also folds down to half its size when not in use. The blue portable tool box features a powder coated finish that protects against corrosion and scratches. Its 5 compartments are perfect for keeping your tools organised. You can easily carry your tools around with the handle on top of the lid. The steel construction makes this portable tool box durable and long lasting. This is one of those essential items every home needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.