Shop GEDORE
See all product information
Create Account
Tool Case Empty, 535 X 260 X 210 mm
- Mfr # R20600073
- Zoro # G116585252
product price:Â
$
94.99
/ea
Key Features
Width
550 mm
Overall Depth
215 mm
Overall Length
210 mm
Dimension
340 mm x 520 mm x 210 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20600073
- Zoro #
- G116585252
- UPC #
- 04060833016582
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 550 mm
- Overall Depth
- 215 mm
- Overall Length
- 210 mm
- Dimension
- 340 mm x 520 mm x 210 mm
- Overall Height
- 340 mm
- Length
- 360 mm
- Overall Width
- 520 mm
Details
- Item
- Tool Case Empty,535 X 260 X 210 mm
- Insulated
- No
- Standards
- Reach Compliant
- Number of Pieces
- 1
Description
Tool Case Empty,535 X 260 X 210 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.