Zoro Homepage

Torque Multiplier, 10000 Nm

  • Mfr # DVV-100ZRS

  • Zoro # G1886510


product price: $13,745.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:28.5
Female Input Square Drive
3/4 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
305 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-100ZRS
Zoro #
G1886510
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 5/16 in
Head Dia.
5 19/32 in
Head Thickness
14 in
Handle Length
8 1/2 in
Overall Height
14 1/32 in
Overall Width
5 19/32 in

Description

Torque Multiplier, Max. Rated Input 305 ft-lb, Max. Rated Output 7,330 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 1/2 in, 1:28.5, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.