Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 13000 Nm

  • Mfr # DVV-130ZRS

  • Zoro # G1886501


product price: $16,233.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:39
Female Input Square Drive
3/4 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
280 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-130ZRS
Zoro #
G1886501
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 15/32 in
Head Dia.
6 57/64 in
Head Thickness
15 47/64 in
Handle Length
9 1/32 in
Overall Height
14 15/16 in
Overall Width
6 29/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:39
Female Input Square Drive
3/4 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
280 ft-lb
Max. Rated Output
9,530 ft-lb
Gear Ratio
1:39
Calibration Certificate Included
Yes
Overload Protection
No
Application
Bridgebuilding, Bolting
Gear System
2 Stage Planetary
Material
Aluminum
Antibacklash Device
Self Contained
Angle of Turn Protractor
5 Degrees Increments
Accuracy
+/-3%
Includes
Molded Case
Reaction System
Z-Form Reaction Arm
Finish
Chrome
Nonsparking
No
Insulated
No
Measurement Type
SAE
Mountable
Yes
Weight
46.08 lb
Color
Gold

Description

Torque Multiplier, Max. Rated Input 280 ft-lb, Max. Rated Output 9,530 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 1/2 in, 1:39, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.