Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 2000 Nm, 1500 ft.-lb.

  • Mfr # DVI-20L

  • Zoro # G1886468


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:4
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
430 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVI-20L
Zoro #
G1886468
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
6 in
Overall Length
7 23/32 in
Head Thickness
5 5/32 in
Head Dia.
3 15/32 in
Overall Height
5 5/32 in
Overall Width
3 15/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:4
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
430 ft-lb
Max. Rated Output
1,500 ft-lb
Gear Ratio
1:4
Calibration Certificate Included
Yes
Accuracy
+/-3%
Reaction System
L-Form Reaction Arm
Angle of Turn Protractor
5 Degrees Increments
Antibacklash Device
Not Included
Material
Aluminum
Application
Bridgebuilding, Bolting
Overload Protection
No
Gear System
Single Stage Planetary
Includes
Molded Case
Nonsparking
No
Insulated
No
Measurement Type
SAE
Color
Gold
Weight
6.61 lb
Finish
Chrome
Mountable
Yes

Description

Torque Multiplier, Max. Rated Input 430 ft-lb, Max. Rated Output 1,500 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 in, 1:4, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.