Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 2800 Nm, 2050 ft.-lb.

  • Mfr # DVI-28Z

  • Zoro # G1886477


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:5.5
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
410 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVI-28Z
Zoro #
G1886477
UPC #
-
Country of Origin
Germany

Dimensions

Head Dia.
4 11/64 in
Head Thickness
10 in
Overall Length
8 in
Handle Length
5 29/32 in
Overall Height
5 3/4 in
Overall Width
4 3/16 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:5.5
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
410 ft-lb
Max. Rated Output
2,050 ft-lb
Gear Ratio
1:1.5
Calibration Certificate Included
Yes
Antibacklash Device
Not Included
Accuracy
+/-3%
Includes
Molded Case
Angle of Turn Protractor
5 Degrees Increments
Overload Protection
No
Reaction System
Z-Form Reaction Arm
Material
Aluminum
Gear System
Single Stage Planetary
Application
Bridgebuilding, Bolting
Insulated
No
Color
Gold
Nonsparking
No
Finish
Chrome
Mountable
Yes
Measurement Type
SAE
Weight
8.6 lb

Description

This Gedore DVI-28Z Torque Multiplier is the perfect tool for any application that requires high torque. The torque multiplier has a gear ratio of 1:1.5, which means you can get 2800 Nm from just 2050 ft.-lb. of input power. The reaction system has an angle of turn protractor with 5 degrees increments for accurate readings. It also features a Z-Form Reaction Arm and Single Stage Planetary Gear System for durability and strength. With its 4 11/64 in head diameter, this tool can be used on nuts and bolts up to 4 3/4 in. in size with ease. This versatile Gedore Torque Multiplier will make your work easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.