Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 2800 Nm, 430 ft.-lb.

  • Mfr # DVI-28L

  • Zoro # G1886486


product price: $3,090.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:5.5
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
410 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVI-28L
Zoro #
G1886486
UPC #
-
Country of Origin
Germany

Dimensions

Head Dia.
4 11/64 in
Handle Length
7 27/32 in
Head Thickness
10 in
Overall Length
9 15/16 in
Overall Width
4 3/16 in
Overall Height
5 3/4 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:5.5
Female Input Square Drive
3/4 in
Male Output Square Drive
1 in
Max. Rated Input
410 ft-lb
Max. Rated Output
2,050 ft-lb
Gear Ratio
1:1.5
Calibration Certificate Included
Yes
Material
Aluminum
Gear System
Single Stage Planetary
Accuracy
+/-3%
Includes
Molded Case
Angle of Turn Protractor
5 Degrees Increments
Reaction System
L-Form Reaction Arm
Overload Protection
No
Application
Bridgebuilding, Bolting
Antibacklash Device
Not Included
Measurement Type
SAE
Weight
9.04 lb
Color
Gold
Nonsparking
No
Insulated
No
Finish
Chrome
Mountable
Yes

Description

Torque Multiplier, Max. Rated Input 410 ft-lb, Max. Rated Output 2,050 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 in, 1:5.5, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.