Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Multiplier, 4000 Nm, 220 ft.-lb.

  • Mfr # DVV-40Z

  • Zoro # G1886556


product price: $3,526.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:16
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-40Z
Zoro #
G1886556
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 3/32 in
Head Thickness
10 in
Handle Length
5 3/8 in
Head Dia.
3 15/32 in
Overall Height
10 3/32 in
Overall Width
3 15/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:16
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
220 ft-lb
Max. Rated Output
2,930 ft-lb
Gear Ratio
1:16
Calibration Certificate Included
Yes
Gear System
2 Stage Planetary
Angle of Turn Protractor
5 Degrees Increments
Material
Aluminum
Application
Bridgebuilding, Bolting
Accuracy
+/-3%
Overload Protection
No
Antibacklash Device
Not Included
Includes
Molded Case
Reaction System
Z-Form Reaction Arm
Measurement Type
SAE
Insulated
No
Finish
Chrome
Nonsparking
No
Color
Gold
Weight
11.91 lb
Mountable
Yes

Description

Torque Multiplier, Max. Rated Input 220 ft-lb, Max. Rated Output 2,930 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 in, 1:16, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.