Zoro Homepage

Torque Multiplier, 54000 Nm

  • Mfr # DVV-540RS

  • Zoro # G1886495


product price: $28,973.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:175
Female Input Square Drive
3/4 in
Male Output Square Drive
2 1/2 in
Max. Rated Input
280 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-540RS
Zoro #
G1886495
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 9/16 in
Head Thickness
16 11/32 in
Handle Length
2 1/2 in
Head Dia.
10 5/8 in
Overall Width
10 5/8 in
Overall Height
16 11/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:175
Female Input Square Drive
3/4 in
Male Output Square Drive
2 1/2 in
Max. Rated Input
280 ft-lb
Max. Rated Output
40,330 ft-lb
Gear Ratio
1:175
Calibration Certificate Included
Yes
Reaction System
Plate
Includes
Molded Case
Gear System
3 Stage Planetary
Overload Protection
No
Angle of Turn Protractor
5 Degrees Increments
Accuracy
+/-3%
Material
Aluminum
Antibacklash Device
Self Contained
Application
Bridgebuilding, Bolting
Mountable
Yes
Measurement Type
SAE
Nonsparking
No
Weight
46.08 lb
Insulated
No
Color
Gold
Finish
Chrome

Description

When you need to apply high torque, the Gedore DVV-540RS Torque Multiplier is a great tool to have on hand. With a 1:175 gear ratio, it will help you achieve higher torque than traditional tools. With a 3 stage planetary gear system, this wrench provides the power and durability that will get the job done. The torque multiplier comes with a calibration certificate and an accuracy of +/-3%. It has a male output square drive of 2 1/2 in., which makes it compatible with most impact wrenches. The overall length is 6 9/16 in., while its head thickness measures 16 11/32 in. If you are looking for a heavy duty wrench that delivers powerful results, then look no further than the Gedore DVV-540RS Torque Multiplier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.