Zoro Homepage

Torque Multiplier, 6000 Nm

  • Mfr # DVV-60ZRS

  • Zoro # G1886538


product price: $5,648.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:18
Female Input Square Drive
3/4 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
300 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-60ZRS
Zoro #
G1886538
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Head Dia.
4 1/64 in
Handle Length
7 1/2 in
Head Thickness
12 3/4 in
Overall Height
12 3/4 in
Overall Width
4 1/32 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:18
Female Input Square Drive
3/4 in
Male Output Square Drive
1 1/2 in
Max. Rated Input
300 ft-lb
Max. Rated Output
4,400 ft-lb
Gear Ratio
1:18
Calibration Certificate Included
Yes
Includes
Molded Case
Angle of Turn Protractor
5 Degrees Increments
Overload Protection
No
Reaction System
Z-Form Reaction Arm
Application
Bridgebuilding, Bolting
Accuracy
+/-3%
Gear System
2 Stage Planetary
Antibacklash Device
Self Contained
Material
Aluminum
Nonsparking
No
Color
Gold
Mountable
Yes
Weight
23.15 lb
Finish
Chrome
Insulated
No
Measurement Type
SAE

Description

Torque Multiplier, Max. Rated Input 300 ft-lb, Max. Rated Output 4,400 ft-lb, Female Input Square Drive 3/4 in, Male Output Square Drive 1 1/2 in, 1:18, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.