Zoro Homepage

Torque Multiplier Set, 1300 Nm

  • Mfr # DVV-13ZG

  • Zoro # G1886565


product price: $2,018.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:5
Female Input Square Drive
1/2 in
Male Output Square Drive
3/4 in
Max. Rated Input
200 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVV-13ZG
Zoro #
G1886565
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
3 3/4 in
Head Dia.
3 5/32 in
Overall Length
5 5/16 in
Head Thickness
8 in
Overall Width
3 5/32 in
Overall Height
6 13/16 in

Description

Torque Multiplier, Max. Rated Input 200 ft-lb, Max. Rated Output 950 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 3/4 in, 1:5, Foot-Pound, Accuracy +/-3 Percent, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.