Zoro Homepage

Torque Screwdriver, Adjustable

  • Mfr # 060120

  • Zoro # G300419936


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Torque Setting
Adjustable
Drive Size
1/4 in
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Pound
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060120
Zoro #
G300419936
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Handle Length
101 mm
Overall Length
183 mm
Shank Length
82 mm

Details

Item
Torque Screwdriver
Torque Setting
Adjustable
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Pound
Primary Scale Range
2 to 12 lbf-in
Handle Type
Ergonomic
Non-Magnetic
Yes
Standards
EPA Compliant, ISO 6789 Classification 2D
Torque Limiting Mechanism
Click-Type
Replaceable Bit
Yes
Minimum Torque
2 lb-in
Corrosion Resistant
No
Measurement Type
SAE
Insulated
No
Primary Scale Increments
0.1 lb-in
Electric Light/Tone
No
Rotation
Clockwise and Counterclockwise
Non-Sparking
No
Handle Color
Black
Handle Material
Plastic
Extended Data Testing
Yes
Handle Shape
Straight
Counterclockwise Accuracy
+/-6% CCW
Maximum Torque
12 lb-in
Accuracy
+/-6% CCW, +/-6% CW
ESD Safe
Yes
Shank Material
Chrome Vanadium Steel
Clockwise Accuracy
+/-6%
Shank Finish
Chrome plated
Ratcheting
No
Tether Ready
No
Grip Style
Ergonomic
ESD Safety
ESD Safe
Torque - Maximum
12 lb-in
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Bit Capable
Replaceable Bit
Includes Calibration Certification
Calibration Certificate Included with Data
Torque - Minimum
2 lb-in
Includes Insulation
Not Insulated
Includes Electric Indicator
Electric Indicator Not Included

Description

Torque Screwdriver, 0.1 lb-in, 2 to 12 lbf-in, Calibration Certificate Included Yes with data, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.