Torque Screwdriver, Adjustable
Mfr # 060520
Zoro # G500419927
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Torque Setting
Adjustable
Drive Size
1/4 in
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Pound
Corrosion Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060520
Zoro #
G500419927
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drive Size
1/4 in
Shank Length
82 mm
Overall Length
196 mm
Handle Length
114 mm
Description
This Gedore Torque Screwdriver is the perfect tool for fastening bolts and screws. The adjustable torque setting makes it suitable for a wide range of applications. This adjustable torque screwdriver has a primary scale range of 30 to 80 lbf-in. with calibration certificate included. It has a 1/4 in drive size and SAE measurement type, making it easy to handle. The chrome vanadium steel shank provides you with superior durability, while the nitrile rubber grip gives you comfort and control when using this torque screwdriver. With its adjustable settings, this Gedore Torque Screwdriver will prove invaluable on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.