Zoro Homepage

Torque Screwdriver, Adjustable

  • Mfr # 060700

  • Zoro # G600425569


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Torque Setting
Adjustable
Drive Size
1/4 in
Calibration Certificate Included
Yes with data
Torque Measurement Type
Newton-Meter
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060700
Zoro #
G600425569
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Overall Length
159 mm
Handle Length
100 mm
Shank Length
59 mm

Details

Item
Torque Screwdriver
Torque Setting
Adjustable
Calibration Certificate Included
Yes with data
Torque Measurement Type
Newton-Meter
Primary Scale Range
8 to 40 cN-m
Tether Ready
No
Standards
EPA Compliant, ISO 6789 Classification 2D
Shank Finish
Chrome plated
Handle Color
Black
Ratcheting
No
Extended Data Testing
Yes
ESD Safe
Yes
Grip Style
Ergonomic
Shank Material
Chrome Vanadium Steel
Counterclockwise Accuracy
+/-6% CCW
Handle Material
Plastic
Electric Light/Tone
No
Maximum Torque
0.4 N-m
Primary Scale Increments
0.01 N-m
Rotation
Clockwise and Counterclockwise
Insulated
No
Non-Magnetic
Yes
Clockwise Accuracy
+/-6%
Minimum Torque
0.8 N-m
Non-Sparking
No
Corrosion Resistant
No
Accuracy
+/-6% CCW, +/-6% CW
Torque Limiting Mechanism
Click-Type
Handle Type
Ergonomic
Replaceable Bit
Yes
Handle Shape
Straight
Measurement Type
Metric
Includes Calibration Certification
Calibration Certificate Included with Data
Includes Insulation
Not Insulated
Includes Electric Indicator
Electric Indicator Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Torque - Maximum
0.4 N-m
Tether Status
Not Tether Capable
ESD Safety
ESD Safe
Replaceable Bit Capable
Replaceable Bit
Includes Ratcheting
Ratcheting Not Included
Torque - Minimum
0.8 N-m

Description

This GEDORE 060700 Torque Screwdriver is the ideal tool for tightening screws and bolts. It is calibrated to measure torque in newton-meters, making it easy to monitor your work. The Torque Screwdriver can be adjusted between 8 and 40 cN-m. This metric torque screwdriver comes with a calibration certificate, so you can track its performance over time. Its drive size is 1/4 in., which makes it compatible with most power tools. Made of chrome vanadium steel, the torque screwdriver has a clockwise and counterclockwise rotation. The GEDORE 060700 Torque Screwdriver gives you control when working on projects at home or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.