Zoro Homepage

Torque Screwdriver, Adjustable

  • Mfr # 060720

  • Zoro # G800419894


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Torque Setting
Adjustable
Drive Size
1/4 in
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Pound
Minimum Torque
0.8 lb-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060720
Zoro #
G800419894
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Overall Length
159 mm
Shank Length
59 mm
Handle Length
100 mm

Details

Item
Torque Screwdriver
Torque Setting
Adjustable
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Pound
Primary Scale Range
0-8 to 4 lbf-in
Minimum Torque
0.8 lb-in
Handle Type
Ergonomic
Non-Sparking
No
Measurement Type
SAE
Corrosion Resistant
No
Handle Color
Black
Extended Data Testing
Yes
Shank Finish
Chrome plated
Tether Ready
No
Clockwise Accuracy
+/-6%
Ratcheting
No
Handle Material
Plastic
ESD Safe
Yes
Grip Style
Ergonomic
Counterclockwise Accuracy
+/-6% CCW
Insulated
No
Primary Scale Increments
0.1 lb-in
Non-Magnetic
Yes
Accuracy
+/-6% CCW, +/-6% CW
Electric Light/Tone
No
Shank Material
Chrome Vanadium Steel
Standards
EPA Compliant, ISO 6789 Classification 2D
Rotation
Clockwise and Counterclockwise
Torque Limiting Mechanism
Click-Type
Maximum Torque
4 lb-in
Handle Shape
Straight
Replaceable Bit
Yes
Includes Electric Indicator
Electric Indicator Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Bit Capable
Replaceable Bit
ESD Safety
ESD Safe
Torque - Maximum
4 lb-in
Includes Ratcheting
Ratcheting Not Included
Torque - Minimum
0.8 lb-in
Includes Calibration Certification
Calibration Certificate Included with Data

Description

If you are looking for a Torque Screwdriver, this Gedore 060720 is the perfect tool to have on hand. Featuring an adjustable torque setting, this screwdriver allows you to work with precision. The 1/4 in. drive size makes it easy to handle and the torque measurement type is SAE. With a calibration certificate included, you can be sure that your readings are accurate. It has a chrome vanadium steel shank which is both durable and strong. This Gedore Torque Screwdriver gives you great value for money as it comes at an affordable price point but still offers excellent performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.