Zoro Homepage

Torque Screwdriver, Adjustable

  • Mfr # 060740

  • Zoro # G100419914


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Torque Setting
Adjustable
Drive Size
1/4 in
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Ounce
Shank Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060740
Zoro #
G100419914
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Handle Length
100 mm
Overall Length
159 mm
Shank Length
59 mm

Details

Item
Torque Screwdriver
Torque Setting
Adjustable
Calibration Certificate Included
Yes with data
Torque Measurement Type
Inch-Ounce
Primary Scale Range
12 to 60 ozf-in
Shank Material
Chrome Vanadium Steel
ESD Safe
Yes
Counterclockwise Accuracy
+/-6% CCW
Tether Ready
No
Non-Sparking
No
Primary Scale Increments
1 oz-in
Standards
EPA Compliant, ISO 6789 Classification 2D
Electric Light/Tone
No
Extended Data Testing
Yes
Accuracy
+/-6% CCW, +/-6% CW
Replaceable Bit
Yes
Handle Shape
Straight
Minimum Torque
12 oz-in
Handle Color
Black
Rotation
Clockwise and Counterclockwise
Insulated
No
Ratcheting
No
Handle Type
Ergonomic
Non-Magnetic
Yes
Handle Material
Plastic
Measurement Type
SAE
Grip Style
Ergonomic
Corrosion Resistant
No
Clockwise Accuracy
+/-6%
Maximum Torque
60 oz-in
Torque Limiting Mechanism
Click-Type
Shank Finish
Chrome plated
Includes Insulation
Not Insulated
Torque - Maximum
60 oz-in
Torque - Minimum
12 oz-in
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Bit Capable
Replaceable Bit
Includes Ratcheting
Ratcheting Not Included
ESD Safety
ESD Safe
Tether Status
Not Tether Capable
Includes Calibration Certification
Calibration Certificate Included with Data
Includes Electric Indicator
Electric Indicator Not Included

Description

Torque Screwdriver, 1 oz-in, 12 to 60 ozf-in, Calibration Certificate Included Yes with data, Click-Type, Inch-Ounce, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.