Zoro Homepage

Torque Screwdriver, CW, 5-13/64 in. L

  • Mfr # PGNE 1.5 FS

  • Zoro # G4312257


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGNE 1.5 FS
Zoro #
G4312257
UPC #
00701698907281
Country of Origin
United Kingdom

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
5 13/64 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.20 to 1.50 Nm
Housing Material
Plastic
Handle Design
Kraftform
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Min. Number of Cycles
5,000
Handle Type
Kraftform
Accuracy
+/-6.0%
Primary Scale Increments
0.20 to 1.50 Nm
Standards
EN ISO 6789, EPA Conformant
Rotation
CW
Insulated
No
ESD Safe
No

Description

Torque Screwdriver, Tip Size 1/4 in, 0.20 to 1.50 Nm, 0.20 to 1.50 Nm, Calibration Certificate Included Yes, CW, Newton-Meter, Drive Size 1/4 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.