Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, Plastic, 5-1/2 in. L

  • Mfr # PGNE 4.5 FS

  • Zoro # G4312248


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGNE 4.5 FS
Zoro #
G4312248
UPC #
00701698907298
Country of Origin
United Kingdom

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
5 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.50 to 4.50 Nm
Handle Type
Kraftform
Standards
EN ISO 6789, EPA Conformant
Handle Design
Kraftform
Min. Number of Cycles
5,000
Housing Material
Plastic
Includes
T-Bar
Primary Scale Increments
0.50 to 4.50 Nm
Rotation
CW
Accuracy
+/-6.0%
Insulated
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No

Description

Torque Screwdriver, Tip Size 1/4 in, 0.50 to 4.50 Nm, 0.50 to 4.50 Nm, Calibration Certificate Included Yes, CW, Newton-Meter, Drive Size 1/4 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.