Zoro Homepage

Torque Screwdriver, Plastic, 5-13/32 in. L

  • Mfr # PGNS 4.5 FS

  • Zoro # G4312318


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGNS 4.5 FS
Zoro #
G4312318
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
5 13/32 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Pre-Set
Calibration Certificate Included
No
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.50 to 4.50 Nm
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Rotation
CW
Accuracy
+/-10.0%
Standards
EN ISO 6789
Primary Scale Increments
0.50 to 4.50 Nm
Insulated
No
Nonsparking
No
Housing Material
Plastic
Min. Number of Cycles
5,000
Handle Type
Kraftform
Handle Design
Kraftform

Description

This Gedore PGNS 4.5 FS Torque Screwdriver is the ideal tool for jobs where you need to tighten screws with pre-set torque settings. The tool's primary scale range is 0.50 to 4.50 Nm, which means that it measures torque between 0.5 and 4.5 newton meters. The 1/4 in drive size makes this screwdriver compatible with most fasteners on the market today. It has a tip style group of specialty, which allows you to use various different tips on the same handle - including Allen hex bits, Phillips, slotted and TORX® bits and socket adapters. The head of the screwdriver incorporates a patented torque setting mechanism that reduces user fatigue by enabling you to switch from one pre-set level of torque to another without having to reposition your hand or reorient your grip on the tool itself. This Gedore PGNS Torque Screwdriver is an essential addition to any workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.