Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1/2Dr, 50-300 Nm

  • Mfr # 8567-10

  • Zoro # G1886346


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
24 1/4 in
Accuracy
+/-3%
Handle
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8567-10
Zoro #
G1886346
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
24 1/4 in
Overall Width
1 3/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
One Piece
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Visual/Audible Indicators
Audible Click
Secondary Scale Increments
5 ft-lb
Secondary Scale Range
35 ft-lb to 220 ft-lb
Calibration Certificate Included
Yes
Primary Scale Range
60 N-m to 300 N-m
Setting
Manual
Meets/Exceeds
NSN
Primary Scale Increments
5 N-m
Tether Capable
Tether Capable
Min. Number of Cycles
5,000
Weight
5 lb
Handle Color
Silver
Torque Adjustability
Adjustable
Tether Style
Tether Capable
Secondary Scale Maximum Torque
220 ft-lb
Torque Increments
5 ft-lb, 5 N-m
Insulated
No
Torque Limiting Mechanism
Click-Type
Torque Range
60 N-m to 300 N-m
Primary Scale Minimum Torque
60 N-m
Primary Scale Maximum Torque
300 N-m
Extended Data Testing
Yes, ISO 6789-2
Finish
Natural
Dual Scale
Yes
Clockwise Accuracy
+/- 3%
Nonsparking
No
Torque Setting
Adjustable
Corrosion Resistant
No
Counterclockwise Accuracy
+/- 6%
Secondary Scale Minimum Torque
45 ft-lb
Head Movement
Fixed

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 60 N-m to 300 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 60 N-m, Primary Scale Maximum Torque 300 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.