Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 1/2in, 30-150 lbf-ft

  • Mfr # 8578-00

  • Zoro # G1886370


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
21 3/4 in
Accuracy
+/-3%
Handle
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8578-00
Zoro #
G1886370
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
21 3/4 in
Overall Width
1 3/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
One Piece
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Secondary Scale Increments
5 ft-lb
Setting
Manual
Primary Scale Increments
5 N-m
Meets/Exceeds
NSN
Secondary Scale Range
30 ft-lb to 150 ft-lb
Tether Capable
Tether Capable
Primary Scale Range
6 N-m to 30 N-m
Clockwise Accuracy
+/- 3%
Primary Scale Minimum Torque
40 N-m
Torque Limiting Mechanism
Click-Type
Dual Scale
Yes
Counterclockwise Accuracy
+/- 6%
Weight
3.08 lb
Insulated
No
Handle Color
Silver
Secondary Scale Minimum Torque
50 in-lb
Corrosion Resistant
No
Finish
Natural
Nonsparking
No
Torque Increments
5 ft-lb, 5 N-m
Primary Scale Maximum Torque
200 N-m
Head Movement
Fixed
Secondary Scale Maximum Torque
270 in-lb
Torque Range
6 N-m to 30 N-m
Torque Adjustability
Adjustable
Torque Setting
Adjustable
Extended Data Testing
Yes, ISO 6789-2
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 40 N-m to 200 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 40 N-m, Primary Scale Maximum Torque 200 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.