Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 140-760 Nm, 100-560lbf-ft

  • Mfr # 8563-10

  • Zoro # G1886291


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Overall Length
32 in
Accuracy
+/-3%
Handle
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8563-10
Zoro #
G1886291
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 in
Overall Length
32 in
Overall Width
1 49/64 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
One Piece
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Setting
Manual
Meets/Exceeds
NSN
Visual/Audible Indicators
Audible Click
Primary Scale Increments
10 N-m
Tether Capable
Tether Capable
Calibration Certificate Included
Yes
Secondary Scale Range
100 ft-lb to 560 ft-lb
Min. Number of Cycles
5,000
Secondary Scale Increments
10 ft-lb
Primary Scale Range
155 N-m to 760 N-m
Corrosion Resistant
No
Insulated
No
Counterclockwise Accuracy
+/- 6%
Weight
7.6 lb
Dual Scale
Yes
Torque Setting
Adjustable
Torque Increments
10 ft-lb, 10 N-m
Secondary Scale Minimum Torque
115 ft-lb
Secondary Scale Maximum Torque
560 ft-lb
Extended Data Testing
Yes, ISO 6789-2
Torque Adjustability
Adjustable
Head Movement
Fixed
Clockwise Accuracy
+/- 3%
Nonsparking
No
Finish
Natural
Primary Scale Maximum Torque
760 N-m
Torque Limiting Mechanism
Click-Type
Torque Range
155 N-m to 760 N-m
Tether Style
Tether Capable
Handle Color
Silver
Primary Scale Minimum Torque
155 N-m

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 155 N-m to 760 N-m, Torque Increments 10 ft-lb, 10 N-m, Primary Scale Minimum Torque 155 N-m, Primary Scale Maximum Torque 760 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.