Zoro Homepage

Torque Wrench, 15-90 lbf-ft

  • Mfr # 8481-01

  • Zoro # G1886230


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Drive Size
9mm x 12mm
Head Type
Fixed
Overall Length
19 in
Accuracy
+/-3%
Handle
One Piece Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8481-01
Zoro #
G1886230
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
9mm x 12mm
Overall Length
19 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3%
Handle
One Piece Aluminum
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton Meter
Rotation
Clockwise
Ratcheting
No
Standards
ISO 6789-2
Calibration Certificate Included
Yes
Setting
Manual
Meets/Exceeds
NSN
Secondary Scale Increments
5 ft-lb
Primary Scale Increments
5 N-m
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Min. Number of Cycles
5000
Primary Scale Range
25 N-m to 120 N-m
Visual/Audible Indicators
Audible Click
Secondary Scale Range
18 ft-lb to 90 ft-lb
Corrosion Resistant
No
Secondary Scale Maximum Torque
90 ft-lb
Finish
Chrome
Handle Color
Silver
Measurement Type
SAE/Metric
Torque Adjustability
Factory Set
Torque Setting
Manual
Reversing
No
Counterclockwise Accuracy
+/-3%
Insulated
No
Primary Scale Maximum Torque
120 N-m
Weight
2.75 lb
Nonsparking
No
Secondary Scale Minimum Torque
18 ft-lb
Clockwise Accuracy
+/-3%
Extended Data Testing
Yes
Primary Scale Minimum Torque
25 N-m
Torque Range
18 ft-lb to 90 ft-lb, 25 N-m to 120 N-m

Description

Micrometer Torque Wrench, 18 ft-lb to 90 ft-lb, 25 N-m to 120 N-m, Drive Size 9mm x 12mm, 5 N-m, 5 ft-lb, 19 in, Extended Data Testing Yes, Clockwise Accuracy +/-3 Percent, Counterclockwise Accuracy +/-3 Percent, Aluminum, Chrome, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.