Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 3/4in, 80-360 Nm

  • Mfr # 8570-10

  • Zoro # G1886337


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Overall Length
28 1/4 in
Accuracy
+/-3%
Handle
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8570-10
Zoro #
G1886337
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 in
Overall Length
28 1/4 in
Overall Width
1 49/64 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
One Piece
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Secondary Scale Range
60 ft-lb to 260 ft-lb
Meets/Exceeds
NSN
Primary Scale Range
80 N-m to 360 N-m
Secondary Scale Increments
5 ft-lb
Tether Capable
Tether Capable
Min. Number of Cycles
5,000
Calibration Certificate Included
Yes
Setting
Manual
Visual/Audible Indicators
Audible Click
Primary Scale Increments
5 N-m
Primary Scale Minimum Torque
80 N-m
Clockwise Accuracy
+/- 3%
Tether Style
Tether Capable
Dual Scale
Yes
Torque Increments
5 ft-lb, 5 N-m
Nonsparking
No
Secondary Scale Maximum Torque
260 ft-lb
Head Movement
Fixed
Torque Setting
Adjustable
Insulated
No
Secondary Scale Minimum Torque
60 ft-lb
Torque Limiting Mechanism
Click-Type
Handle Color
Silver
Torque Adjustability
Adjustable
Corrosion Resistant
No
Extended Data Testing
Yes, ISO 6789-2
Torque Range
80 N-m to 360 N-m
Counterclockwise Accuracy
+/- 6%
Primary Scale Maximum Torque
360 N-m
Weight
6.17 lb
Finish
Natural

Description

Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 80 N-m to 360 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 80 N-m, Primary Scale Maximum Torque 360 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.