Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 35-300 lbf-ft

  • Mfr # 8482-01

  • Zoro # G1886221


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Drive Size
14mm x 18mm
Head Type
Fixed
Overall Length
25 3/4 in
Accuracy
+/-3%
Handle
One Piece Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482-01
Zoro #
G1886221
UPC #
04002805848210
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm
Overall Length
25 3/4 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3%
Handle
One Piece Aluminum
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton Meter
Rotation
Clockwise
Ratcheting
No
Standards
ISO 6789-2
Meets/Exceeds
NSN
Primary Scale Increments
5 N-m
Min. Number of Cycles
5000
Secondary Scale Increments
5 ft-lb
Calibration Certificate Included
Yes
Setting
Manual
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Secondary Scale Range
60 ft-lb to 300 ft-lb
Primary Scale Range
80 N-m to 400 N-m
Visual/Audible Indicators
Audible Click
Reversing
No
Weight
3.74 lb
Measurement Type
SAE/Metric
Insulated
No
Secondary Scale Minimum Torque
60 ft-lb
Primary Scale Minimum Torque
80 N-m
Secondary Scale Maximum Torque
300 ft-lb
Counterclockwise Accuracy
+/-3%
Handle Color
Silver
Finish
Chrome
Corrosion Resistant
No
Torque Adjustability
Factory Set
Primary Scale Maximum Torque
400 N-m
Torque Setting
Manual
Nonsparking
No
Clockwise Accuracy
+/-3%
Extended Data Testing
Yes
Torque Range
25 N-m to 120 N-m, 60 ft-lb to 300 ft-lb

Description

Micrometer Torque Wrench, 60 ft-lb to 300 ft-lb, 80 N-m to 400 N-m, Drive Size 14mm x 18mm, 5 N-m, 5 ft-lb, 25 3/4 in, Extended Data Testing Yes, Clockwise Accuracy +/-3 Percent, Counterclockwise Accuracy +/-3 Percent, Aluminum, Chrome, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.