Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 3/8in, 70-350 lbf.-in.

  • Mfr # 8560-01

  • Zoro # G1886425


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
13 1/4 in
Accuracy
+/-3%
Handle
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8560-01
Zoro #
G1886425
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Overall Length
13 1/4 in
Overall Width
1 3/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-3%
Handle
One Piece
Material
Aluminum
Handle Type
One Piece
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Min. Number of Cycles
5,000
Primary Scale Increments
5 N-m
Secondary Scale Increments
50 in-lb
Visual/Audible Indicators
Audible Click
Setting
Manual
Primary Scale Range
6 N-m to 30 N-m
Secondary Scale Range
70 in-lb to 350 in-lb
Calibration Certificate Included
Yes
Meets/Exceeds
NSN
Tether Capable
Tether Capable
Secondary Scale Maximum Torque
270 in-lb
Counterclockwise Accuracy
+/- 6%
Tether Style
Tether Capable
Extended Data Testing
Yes, ISO 6789-2
Corrosion Resistant
No
Dual Scale
Yes
Primary Scale Minimum Torque
8 N-m
Insulated
No
Clockwise Accuracy
+/- 3%
Torque Range
6 N-m to 30 N-m
Nonsparking
No
Torque Adjustability
Adjustable
Torque Increments
5 N-m, 50 in-lb
Head Movement
Fixed
Weight
1.87 lb
Secondary Scale Minimum Torque
50 in-lb
Handle Color
Silver
Primary Scale Maximum Torque
40 N-m
Torque Limiting Mechanism
Click-Type
Finish
Natural
Torque Setting
Adjustable

Description

Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 8 N-m to 40 N-m, Torque Increments 5 N-m, 50 in-lb, Primary Scale Minimum Torque 8 N-m, Primary Scale Maximum Torque 40 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.