Zoro Homepage

Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel

  • Mfr # 762-10

  • Zoro # G4312421


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
7 1/4 in
Accuracy
+/-6%
Handle
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762-10
Zoro #
G4312421
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Overall Length
7 1/4 in
Overall Width
3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-6%
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
Plastic
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Number of Geared Teeth
30
Visual/Audible Indicators
Audible Click
Min. Number of Cycles
5,000
Calibration Certificate Included
Yes
Primary Scale Range
2 N-m to 10 N-m
Min. Arc Swing
1.5 Degrees
Tether Capable
Not Tether Capable
Ratcheting Angle
10 Degrees
Setting
Automatic Reset
Teeth
30
Meets/Exceeds
DIN EN ISO 6789
Primary Scale Increments
0.1 N-m
Primary Scale Maximum Torque
10 N-m
Primary Scale Minimum Torque
2 N-m
Clockwise Accuracy
+/- 6%
Handle Color
Black
Extended Data Testing
Yes, ISO 6789-2
Head Movement
Ratcheting
Torque Setting
Adjustable
Finish
Chrome
Torque Range
2 N-m to 10 N-m
Torque Limiting Mechanism
Slip-Type
Tether Style
Not Tether Capable
Torque Adjustability
Adjustable
Weight
0.51 lb
Nonsparking
No
Corrosion Resistant
No
Dual Scale
No
Torque Increments
0.1 N-m
Counterclockwise Accuracy
+/- 6%
Insulated
No

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 2 N-m to 10 N-m, Torque Increments 0.1 N-m, Primary Scale Minimum Torque 2 N-m, Primary Scale Maximum Torque 10 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.