Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel
Mfr # 761-10
Zoro # G4312449
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Head Type
Standard
Overall Length
7 1/4 in
Accuracy
+/-6%
Handle
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761-10
Zoro #
G4312449
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drive Size
1/4 in
Overall Length
7 1/4 in
Overall Width
3/4 in
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 2 N-m to 10 N-m, Primary Scale Minimum Torque 1 N-m, Primary Scale Maximum Torque 5 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.