Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 7-1/4 in. L, Fixed Head

  • Mfr # 761-05

  • Zoro # G4312458


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
7 1/4 in
Accuracy
+/-6%
Handle
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761-05
Zoro #
G4312458
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
1/4 in
Overall Length
7 1/4 in
Overall Width
3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Accuracy
+/-6%
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
Plastic
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Min. Arc Swing
1.5 Degrees
Secondary Scale Range
22 in-lb to 120 in-lb
Tether Capable
Not Tether Capable
Primary Scale Increments
Preset
Min. Number of Cycles
5,000
Setting
Automatic Reset
Meets/Exceeds
DIN EN ISO 6789
Ratcheting Angle
10 Degrees
Calibration Certificate Included
Yes
Number of Geared Teeth
30
Visual/Audible Indicators
Audible Click
Secondary Scale Increments
Preset
Primary Scale Range
1 N-m to 5 N-m
Teeth
30
Torque Range
1 N-m to 5 N-m
Counterclockwise Accuracy
+/- 6%
Torque Setting
Adjustable
Dual Scale
Yes
Handle Color
Black
Secondary Scale Maximum Torque
120 in-lb
Head Movement
Ratcheting
Extended Data Testing
Yes, ISO 6789-2
Nonsparking
No
Torque Adjustability
Adjustable
Tether Style
Not Tether Capable
Clockwise Accuracy
+/- 6%
Corrosion Resistant
No
Weight
0.41 lb
Finish
Chrome
Torque Limiting Mechanism
Slip-Type
Primary Scale Maximum Torque
5 N-m
Secondary Scale Minimum Torque
22 in-lb
Insulated
No
Primary Scale Minimum Torque
1 N-m

Description

When you need to tighten fasteners with a high degree of accuracy, the Gedore 761-05 Torque Wrench is an essential tool. It features a 1/4 in. drive size and provides reliable torque control within its primary scale range of 1 N-m to 5 N-m. This micrometer torque wrench has an overall length of 7 1/4 in., making it easy to use on any job site. The head type is standard, which allows for versatile use. With a fixed head design, this wrench is ideal for working in hard to reach places. The Gedore 761-05 Micrometer Torque Wrench is one that you will want to keep handy at all times for your various projects around the house or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.