Torque Wrench, 8-1/2 in. L, CW, 30 Teeth
Mfr # 759-00
Zoro # G4312415
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Head Type
Standard
Overall Length
8 1/2 in
Includes
(1) Adjusting Key
Accuracy
+/-4%
Handle
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759-00
Zoro #
G4312415
UPC #
-
Country of Origin
United Kingdom
Dimensions
Drive Size
1/4 in
Overall Length
8 1/2 in
Overall Width
3/4 in
Description
Preset Micrometer Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 5 N-m to 25 N-m, Primary Scale Minimum Torque 25 N-m, Primary Scale Maximum Torque 25 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Factory Set, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.