Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Cmfrt Grip, 11-9/10 in. L

  • Mfr # 760-45

  • Zoro # G4312345


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Drive Size
9mm x 12mm
Head Type
Fixed
Overall Length
11 1/4 in
Includes
(1) Adjusting Key
Accuracy
+/-4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-45
Zoro #
G4312345
UPC #
04002805928271
Country of Origin
United Kingdom

Dimensions

Drive Size
9mm x 12mm
Overall Length
11 1/4 in
Overall Width
1 in

Details

Item
Pre-Set Torque Wrench
Head Type
Fixed
Includes
(1) Adjusting Key
Accuracy
+/-4%
Handle
Comfort Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Plastic
Torque Measurement Type
Inch-Pound, Newton Meter
Rotation
Clockwise
Ratcheting
No
Standards
ISO 6789-2
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Setting
Automatic Reset
Secondary Scale Range
115 in-lb to 575 in-lb
Secondary Scale Increments
575 in-lb
Primary Scale Range
13 N-m to 65 N-m
Min. Number of Cycles
5000
Ratcheting Angle
10 Degrees
Primary Scale Increments
Preset
Tether Capable
Not Tether Capable
Meets/Exceeds
DIN EN ISO 6789
Torque Setting
Automatic Reset
Measurement Type
SAE/Metric
Counterclockwise Accuracy
+/-4%
Primary Scale Maximum Torque
65 N-m
Clockwise Accuracy
+/-4%
Weight
1.64 lb
Finish
Chrome
Secondary Scale Maximum Torque
575 in-lb
Nonsparking
No
Torque Adjustability
Factory Set
Secondary Scale Minimum Torque
115 in-lb
Reversing
No
Insulated
No
Handle Color
Black
Extended Data Testing
Yes
Primary Scale Minimum Torque
13 N-m
Corrosion Resistant
No
Torque Range
115 in-lb to 575 in-lb, 13 N-m to 65 N-m

Description

Pre-Set Torque Wrench, 115 in-lb to 575 in-lb, 13 N-m to 65 N-m, Drive Size 9mm x 12mm, Preset, 575 in-lb, 11 1/4 in, Extended Data Testing Yes, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Alloy Steel, Chrome, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.