Zoro Homepage

Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW

  • Mfr # 759-03

  • Zoro # G4312388


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
18 1/4 in
Includes
(1) Adjusting Key
Accuracy
+/-4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759-03
Zoro #
G4312388
UPC #
04002805759035
Country of Origin
United Kingdom

Dimensions

Drive Size
1/2 in
Overall Length
18 1/4 in
Overall Width
3/4 in

Details

Item
Preset Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Adjusting Key
Accuracy
+/-4%
Handle
Cushion Grip
Material
Alloy Steel
Handle Type
Cushion Grip
Handle Material
Plastic
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
DIN EN ISO 6789:2003 Type II Class A
Setting
Automatic Reset
Tether Capable
Not Tether Capable
Ratcheting Angle
10 Degrees
Secondary Scale Increments
Preset
Secondary Scale Range
30 ft-lb to 90 ft-lb
Number of Geared Teeth
30
Primary Scale Range
40 N-m to 125 N-m
Teeth
30
Min. Number of Cycles
5,000
Meets/Exceeds
DIN EN ISO 6789
Primary Scale Increments
Preset
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Min. Arc Swing
1.5 Degrees
Primary Scale Minimum Torque
40 N-m
Dual Scale
Yes
Clockwise Accuracy
+/- 4%
Weight
0.74 lb
Extended Data Testing
Yes, ISO 6789-2
Primary Scale Maximum Torque
125 N-m
Tether Style
Not Tether Capable
Torque Setting
Adjustable
Handle Color
Black
Torque Adjustability
Factory Set
Corrosion Resistant
No
Secondary Scale Minimum Torque
30 in-lb
Torque Range
40 N-m to 125 N-m
Finish
Chrome
Head Movement
Ratcheting
Torque Limiting Mechanism
Slip-Type
Insulated
No
Nonsparking
No
Secondary Scale Maximum Torque
90 in-lb
Counterclockwise Accuracy
+/- 6%

Description

Preset Micrometer Torque Wrench, Newton-Meter, Drive Size 1/2 in, Torque Range 40 N-m to 125 N-m, Primary Scale Minimum Torque 40 N-m, Primary Scale Maximum Torque 125 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Factory Set, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.