Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Cmfrt Grip, 4-1/8 in. L

  • Mfr # 760-01

  • Zoro # G4312360


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Drive Size
9mm x 12mm
Head Type
Fixed
Overall Length
4 in
Includes
(1) Adjusting Key
Accuracy
+/-4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-01
Zoro #
G4312360
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size
9mm x 12mm
Overall Length
4 in
Overall Width
1 in

Details

Item
Pre-Set Torque Wrench
Head Type
Fixed
Includes
(1) Adjusting Key
Accuracy
+/-4%
Handle
Comfort Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Plastic
Torque Measurement Type
Inch-Pound, Newton Meter
Rotation
Clockwise
Ratcheting
No
Standards
ISO 6789-2
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Secondary Scale Increments
89 in-lb
Min. Number of Cycles
5000
Secondary Scale Range
17.8 in-lb to 89 in-lb
Ratcheting Angle
10 Degrees
Setting
Automatic Reset
Meets/Exceeds
DIN EN ISO 6789
Primary Scale Range
2 N-m to 10 N-m
Tether Capable
Not Tether Capable
Primary Scale Increments
Preset
Insulated
No
Measurement Type
SAE/Metric
Corrosion Resistant
No
Secondary Scale Maximum Torque
89 in-lb
Reversing
No
Counterclockwise Accuracy
+/-4%
Secondary Scale Minimum Torque
18 in-lb
Weight
0.28 lb
Handle Color
Black
Extended Data Testing
Yes
Nonsparking
No
Clockwise Accuracy
+/-4%
Torque Setting
Automatic Reset
Primary Scale Minimum Torque
2 N-m
Finish
Chrome
Primary Scale Maximum Torque
10 N-m
Torque Adjustability
Factory Set
Torque Range
18 in-lb to 89 in-lb, 2 N-m to 10 N-m

Description

Pre-Set Torque Wrench, 18 in-lb to 89 in-lb, 2 N-m to 10 N-m, Drive Size 9mm x 12mm, Preset, 89 in-lb, 4 in, Extended Data Testing Yes, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Alloy Steel, Chrome, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.