Zoro Homepage

Torque Wrench, Cmfrt Grip, 4-1/8 in. L, CW

  • Mfr # 760-00

  • Zoro # G4312379


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Drive Size
9mm x 12mm
Head Type
Fixed
Overall Length
4 in
Includes
(1) Adjusting Key
Accuracy
+/-4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-00
Zoro #
G4312379
UPC #
04002805760000
Country of Origin
United Kingdom

Dimensions

Drive Size
9mm x 12mm
Overall Length
4 in
Overall Width
1 in

Details

Item
Pre-Set Torque Wrench
Head Type
Fixed
Includes
(1) Adjusting Key
Accuracy
+/-4%
Handle
Comfort Grip
Material
Alloy Steel
Handle Type
Ergonomic
Handle Material
Plastic
Torque Measurement Type
Inch-Pound, Newton Meter
Rotation
Clockwise
Ratcheting
No
Standards
ISO 6789-2
Ratcheting Angle
10 Degrees
Secondary Scale Range
1.8 in-lb to 18 in-lb
Visual/Audible Indicators
Audible Click
Meets/Exceeds
DIN EN ISO 6789
Primary Scale Range
0.4 N-m to 2 N-m
Primary Scale Increments
Preset
Min. Number of Cycles
5000
Calibration Certificate Included
Yes
Secondary Scale Increments
18 in-lb
Setting
Automatic Reset
Tether Capable
Not Tether Capable
Torque Setting
Automatic Reset
Torque Adjustability
Factory Set
Secondary Scale Minimum Torque
2 in-lb
Clockwise Accuracy
+/-4%
Primary Scale Minimum Torque
0.4 N-m
Reversing
No
Extended Data Testing
Yes
Finish
Chrome
Insulated
No
Primary Scale Maximum Torque
2 N-m
Weight
0.24 lb
Measurement Type
SAE/Metric
Secondary Scale Maximum Torque
18 in-lb
Counterclockwise Accuracy
+/-4%
Torque Range
0.4 N-m to 2 N-m, 2 in-lb to 18 in-lb
Nonsparking
No
Corrosion Resistant
No
Handle Color
Black

Description

Pre-Set Torque Wrench, 0.4 N-m to 2 N-m, 2 in-lb to 18 in-lb, Drive Size 9mm x 12mm, Preset, 18 in-lb, 4 in, Extended Data Testing Yes, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy +/-4 Percent, Alloy Steel, Chrome, Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.