Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, 14 x 18mm Drive Size

  • Mfr # 7118-30

  • Zoro # G2889682


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
14mm x 18mm
Overall Length
120 11/16 mm
Max. Torque
221 in-lb
Number of Points
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7118-30
Zoro #
G2889682
UPC #
04002805718308
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm
Size
30 13/80 mm
Overall Length
120 11/16 mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
221 in-lb
Number of Points
1
Offset
0 Degrees
For Use With
Interchangeable Head Torque Wrenches
Head Material
Alloy Steel
Material
Alloy Steel
Measurement Type
Metric
Maximum Torque
221 in-lb
Nonsparking
No
Insulated
No
Interchangeable Head Type
Open End
Finish
Chrome
Head Offset Angle
0 Degrees
Reversing
No

Description

The GEDORE 7118-30 Torque Wrench Head is the perfect accessory for any professional mechanic. The torque wrench head features a 14mm x 18mm drive size and 1 3/16" overall length. It has an open end head type, which allows you to reach difficult areas with ease. The metric measurement type ensures accurate readings every time. This alloy steel torque wrench head has a maximum torque of 221 in-lb and an offset of 0 degrees. If you are looking for high quality tools that will last, then this GEDORE 7118-30 Torque Wrench Head is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.