Zoro Homepage

Torque Wrench Head, 14 x 18mm Drive Size

  • Mfr # 7118-32

  • Zoro # G2889770


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
14mm x 18mm
Overall Length
120 11/16 mm
Max. Torque
221 in-lb
Number of Points
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7118-32
Zoro #
G2889770
UPC #
04002805718322
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm
Size
31 3/4 mm
Overall Length
120 11/16 mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
221 in-lb
Number of Points
1
Offset
0 Degrees
For Use With
Interchangeable Head Torque Wrenches
Head Material
Alloy Steel
Material
Alloy Steel
Measurement Type
Metric
Nonsparking
No
Insulated
No
Finish
Chrome
Reversing
No
Head Offset Angle
0 Degrees
Interchangeable Head Type
Open End
Maximum Torque
221 in-lb

Description

If you are looking for a tool that will help you get the job done, this Gedore 7118-32 Torque Wrench Head is just what you need. It is designed to work with Gedore torque wrenches. This interchangeable torque wrench head has a 14mm x 18mm drive size and fits all Gedore 1 1/4" tools. It has an overall length of 4 3/4 in., which means it will fit most standard impact wrenches. The open end provides greater access to nuts and bolts. This alloy steel head can be attached to your existing torque wrench by simply removing the original head and replacing it with this one. The Gedore 7118-32 Torque Wrench Head offers excellent value for money, making it the perfect addition to your arsenal of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.