Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, 14 x 18mm Drive Size

  • Mfr # 7218-24

  • Zoro # G2889929


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Head Type
Box End
Drive Size
14mm x 18mm
Size
33 47/64 mm
Overall Length
68 13/16 mm
Max. Torque
221 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7218-24
Zoro #
G2889929
UPC #
04002805728246
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm
Size
33 47/64 mm
Overall Length
68 13/16 mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
221 in-lb
Number of Points
12
Offset
0 Degrees
For Use With
Interchangeable Head Torque Wrenches
Head Material
Alloy Steel
Material
Alloy Steel
Interchangeable Head Type
12-Point Box End
Box End Type
12-Point Box End
Maximum Torque
221 in-lb
Finish
Chrome
Measurement Type
Metric
Reversing
No
Insulated
No
Head Offset Angle
0 Degrees
Nonsparking
No

Description

Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 33 47/64 mm, Overall Length 68 13/16 mm, Maximum Torque 221 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Chrome, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.